Shop All Compressor Air Filters
Master Pneumatic
NO LOGO FILTER 1/4
Mfr # BF60N-2
Zoro # G005967350
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Manual
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF60N-2
- Zoro # G005967350
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 5 micron |
Drain Type | Manual |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 225-3MGT-06 (225-3MGT-06)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- HERITAGE Button Head Fitting 1/4"-19BSPP CS Z3 (H2803Z3)
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- Master Pneumatic Compressor Air Filters