Shop All Pneumatic Lubricators
Master Pneumatic
MTL LUB 3/8 EXT.BOWL, QCAP
Mfr # BL28DH-3Q
Zoro # G005959867
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Pipe Size 3/8" NPTF
- Max. Pressure 200 psi
- Oil Feed Type Sight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BL28DH-3Q
- Zoro # G005959867
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8" NPTF |
Details
Bowl Material | Metal |
Max. Pressure | 200 psi |
Oil Feed Type | Sight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union Elbow, 90 Deg, 6mm, Tube (KQ2LE06-00A)
- MILTON Grease Gun, Pistol, 7,000 psi (S-3101)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper, 16oz, Can (11016)
- JET-LUBE Anti-Seize and Thread Lubricant (47102)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- MASTER PNEUMATIC LUB 1/2 W/METAL BOWL (BL380D-4)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- Master Pneumatic Pneumatic Lubricators