Shop All Compressor Air Filters
Master Pneumatic
MTL FLOAT FIL 1/2, YELLOW
Mfr # BF6A380-4C1
Zoro # G605967804
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Filter Rating 5 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A380-4C1
- Zoro # G605967804
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 5 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 24MORB-20FP Straight (6405-24-20-O)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260887, Pressure Line, 25 micron, Outside-In (MF0060336)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- INGERSOLL-RAND Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron (24233389)
- Master Pneumatic Compressor Air Filters