Shop All Compressor Air Filters
Master Pneumatic
MTL FLOAT FIL 1-1/2, 5UM, G
Mfr # BF6A201-12E5
Zoro # G005967619
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1-1/2" NPTF
- Filter Rating 5 micron
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF6A201-12E5
- Zoro # G005967619
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- ARO Valve, 1" NPT Port, 120VAC (K218SS-120-A)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- PENTAIR XFlow Assembly Pneumatic Filter (7481KPBGGR 18GRH WFF4385)
- Master Pneumatic Compressed Air Treatment