Shop All Compressor Air Filters
Master Pneumatic
MTL FIL 3/4 BSPP, HYDRO
Mfr # BFE380-6W
Zoro # G605967521
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Bowl Material Metal
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFE380-6W
- Zoro # G605967521
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bowl and O-Ring, Standard (GGS_56605)
- REELCRAFT Drive Spring Assembly (S260037)
- WILKERSON Bowl, Plastic-W/Metal Bowl Guard (GRP-95-948)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2369)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- Master Pneumatic Compressed Air Treatment