Shop All Compressor Air Filters
Master Pneumatic
MTL FIL 2", 40MIC, SM.GAUGE
Mfr # BF401S-16E3
Zoro # G405967653
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 2" NPTF
- Bowl Material Metal
- Drain Type Manual
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF401S-16E3
- Zoro # G405967653
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFK0)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E145TC-W22)
- ZORO SELECT FHP Sheave, 2AK49-QT (2AK49)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F352w, Metal Bowl, 1/4" Npt, 250 Psi (F352W)
- Master Pneumatic Compressor Air Filters