Shop All Compressor Air Filters
Master Pneumatic
MTL FIL 2", 40MIC, LG.GAGE
Mfr # BF401L-16E3
Zoro # G605967491
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Filter Rating 40 micron
- Drain Type Manual
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF401L-16E3
- Zoro # G605967491
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 40 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-3/8" (AL110138)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 640mm L - 8MGT-640-21 (210G8M640)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FOR (6410-10-06)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- Master Pneumatic Compressed Air Treatment