Shop All Compressor Air Filters
Master Pneumatic
MTL FIL 2", 40MIC, LDC, GAGE
Mfr # BF7A401L-16E3
Zoro # G005967664
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Hydro-Jector
- Filter Rating 40 micron
- Connection Size - Air Treatment 2" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF7A401L-16E3
- Zoro # G005967664
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Bowl Material | Metal |
Drain Type | Hydro-Jector |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Hose Clamp, Twin, .530" Clamping Od (265052)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566983, Return Line, 10 micron (ZX-P566983)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Micron, 1/4" (F02-UF-DP1)
- Master Pneumatic Compressed Air Treatment