Shop All Compressor Air Filters
Master Pneumatic
MTL FIL 2", 40MIC, LDC
Mfr # BF7A400-16E3
Zoro # G405963020
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Connection Size - Air Treatment 2" NPTF
- Bowl Material Metal
- Drain Type Hydro-Jector
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF7A400-16E3
- Zoro # G405963020
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Filter Rating | 40 micron |
Bowl Material | Metal |
Drain Type | Hydro-Jector |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 40/7.5 MFD, 370-440V (TOCFD4075)
- DAYTON 3V335 V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V709)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (BB-130)
- BULLARD Industrial Interchange Female Coupler, 3 (V15)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- BETA 1 FILTERS Air Filter replacement filter for 2118314 / GARDNER DENVER (B1AF0009258)
- Master Pneumatic Compressed Air Treatment