Shop All Compressor Air Filters
Master Pneumatic
MTL FIL 1", 'E5'LESS DRAIN
Mfr # BF200-8E5LDC
Zoro # G405967868
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1" NPTF
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF200-8E5LDC
- Zoro # G405967868
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1482 Metric V-Belt, 1482mm Outside Length, 13mm Top Width, 1 Ribs (XPA1482)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9C3 (6204-2NSE9C3)
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm (QS 16 MM 500)
- PARKER Filter, 1/4 In Tube, 14.6 CFM, Nylon, PK10 (9933-11-DQ)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- WELCH Filter, Exhaust (1417P-20)
- Master Pneumatic Compressor Air Filters