Shop All Compressor Air Filters
Master Pneumatic
MTL FIL 1-1/4, 5MIC
Mfr # BF401-10E5
Zoro # G605967385
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1-1/4" NPTF
- Drain Type Manual
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF401-10E5
- Zoro # G605967385
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (AX27)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/4", 1 1/2" Od With 1 1/2" Length (153864)
- BESTORQ XPZ1850 Cogged Belt Metric, 1850 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1850)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- Master Pneumatic Compressor Air Filters