Shop All Compressor Air Filters
Master Pneumatic
MTL FIL 1-1/4, 40MIC, LDC
Mfr # BF7A400-10E3
Zoro # G605962991
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1-1/4" NPTF
- Bowl Material Metal
- Filter Rating 40 micron
- Drain Type Hydro-Jector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF7A400-10E3
- Zoro # G605962991
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 40 micron |
Drain Type | Hydro-Jector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Tip (TT941-A6G)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- 3M Level - Elite 12,000 RPM ROS 5.0 (3/16in) Orbit 55182, 1/pk (55182)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MILTON Electronic Compressor Tank Drain, 1/4" (1139-1)
- Master Pneumatic Compressor Air Filters