Shop All Compressor Air Filters
Master Pneumatic
MTL FIL 1-1/2, LESS DRAIN
Mfr # BF201-12LDCNG
Zoro # G605967859
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Connection Size - Air Treatment 1-1/2" NPTF
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF201-12LDCNG
- Zoro # G605967859
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Filter Rating | 40 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 ZZ PRX)
- SIMPSON STRONG-TIE 9.13 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LSSR210Z)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SA)
- OETIKER Clamp, Oetiker, Stepless, 22.6mm, 100 Bag (16700026)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- Master Pneumatic Compressor Air Filters