Shop All Compressor Air Filters
Master Pneumatic
MTL BWL FILTER 3/4 BSPP
Mfr # BF200-6LDCW
Zoro # G005967855
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/4" BSPP
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF200-6LDCW
- Zoro # G005967855
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/2 In, Steel (3ZN98)
- DDS Shaft Seal, 40 x 62 x 10 mm., TC, Nitrile Rubber (406210TC)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- TRU-FLATE Compact Air Line Filter (24-301)
- Master Pneumatic Compressed Air Treatment