Shop All Compressor Air Filters
Master Pneumatic
MTL BWL FILTER 1", NO GAGE
Mfr # BF201-8NG
Zoro # G605967880
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 40 micron
- Drain Type Manual
- Connection Size - Air Treatment 1" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF201-8NG
- Zoro # G605967880
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 40 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Chain Coupling Flange, FB6018 X 2 7/16 (099145 FB6018 X2-7/16HK)
- RULAND Shaft Collar, Clamp, 1Pc, 26mm, Steel (MCL-26-F)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6308 2Z JEM)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 225 psi (SA25-1A225)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- BETA 1 FILTERS Air Filter replacement filter for K23A545 / WIX (B1AF0001754)
- Master Pneumatic Compressed Air Treatment