Shop All Compressor Air Filters
Master Pneumatic
MTL BWL AID FIL 1/2
Mfr # BFD101-4NG
Zoro # G005962010
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Bowl Material Metal
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD101-4NG
- Zoro # G005962010
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Automatic |
Bowl Material | Metal |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER 70/5MFD 440v Dual Round Cap (1185307)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- X1 TOOLS 3 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x2)
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- Master Pneumatic Compressor Air Filters