Shop All Compressor Air Filters
Master Pneumatic
MTL AID FIL 3/8, 5MIC
Mfr # BFD100-3E5
Zoro # G505961988
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Internal Automatic
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD100-3E5
- Zoro # G505961988
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Internal Automatic |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dc Gearmotor, 10.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 12V DC Voltage (1LNH2)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- DODGE 211 Normal Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6 to 6.68 in L Bolt Center-to-Center (123820)
- SENQCIA ULTRA-MAX Ultra-Max® 08B Cl Sc Type Bs RllrChn, Sngl Strand, 1/2" Pitch, PK5 (08BUMCL)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-09)
- Master Pneumatic Compressed Air Treatment