Shop All Desiccant Dryers
Master Pneumatic
MS-418-70-PGA
Mfr # MS418-8D2
Zoro # G805965860
product price: $2,594.99
/ea
Free Shipping & Returns
$2,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Desiccant Material Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # MS418-8D2
- Zoro # G805965860
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Desiccant Material | Molecular Sieve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, 16 oz, Brush Top LB 8008(TM) C5-A(R) (233317)
- CONTINENTAL CONTITECH B53 Wrapped V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (B53)
- RHEEM 208-230v 1/5hp CCW ECM Motor (51-102870-08)
- A E S INDUSTRIES REGULATOR w/GAUGE AIR (AD882)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SHARPE MANUFACTURING DRYAIRE DESICCANT SYSTEM (SH6760)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- ITW DEVILBISS 3 Stage Desiccant Air Dryer System (IT99451)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- Master Pneumatic Compressed Air Dryers