Shop All Desiccant Dryers
Master Pneumatic
MS-418-70
Mfr # MS418-8
Zoro # G605965985
product price: $2,412.99
/ea
Free Shipping & Returns
$2,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Desiccant Material Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # MS418-8
- Zoro # G605965985
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Desiccant Material | Molecular Sieve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 180 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1800)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- INTERSTATE PNEUMATICS Rubber Hose Whip w/o Chuck 12 Inch Long (TW100)
- GROZ Fuel Meter, Mechanical, 3/4" NPT (45682)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- MILTON Mini Air Station, Dessicant Filter, PK2 (S-1173)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- Master Pneumatic Compressed Air Dryers