Shop All Desiccant Dryers
Master Pneumatic
MS-418-70-MI750
Mfr # MS418-8M
Zoro # G405966083
product price: $2,175.99
/ea
Free Shipping & Returns
$2,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Desiccant Material Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # MS418-8M
- Zoro # G405966083
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Desiccant Material | Molecular Sieve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Valve 56Fr Sp Af544 (AF544)
- SKF SKF 6307 Z HT51, Single Row Ball Bearings (6307 Z HT51)
- ENERPAC HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9306)
- GATES Hi-Power II Belts, B160 (B160)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ZERUST Zerust ActivPak(R)-35 VCI Packet, 10, PK10 (375-M-00100)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- Master Pneumatic Desiccant Dryers