Shop All Desiccant Dryers
Master Pneumatic
MS-418-70-MBA
Mfr # MS418-8D4
Zoro # G805965815
product price: $2,396.99
/ea
Free Shipping & Returns
$2,396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Desiccant Material Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # MS418-8D4
- Zoro # G805965815
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Desiccant Material | Molecular Sieve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- DIXON Band Clamp Preformed F 1-1/2"ID (F6)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 16oz. (41015)
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- Master Pneumatic Desiccant Dryers