Shop All Desiccant Dryers
Master Pneumatic
MS-418-70 BSPP
Mfr # MS418-8W
Zoro # G705966066
product price: $2,412.99
/ea
Free Shipping & Returns
$2,412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" BSPP
- Desiccant Material Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # MS418-8W
- Zoro # G705966066
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Desiccant Material | Molecular Sieve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE Garage Door Lubricant, Aerosol Can, 11 Oz. (100581)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (6X393)
- ZORO SELECT Hose Clamp, 3-1/8 to 3-7/16In, SAE 313, PK5 (300110313)
- KRYLON Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - SC0206000 (SC0206000)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- DEVILBISS AUTO REFINISH PRODUCTS DeVilbiss Auto Refinish Products DEV130524 CAMAIR QC3 Replacement Desiccant Filter Cartridge (DEV130524)
- PUREGAS Chamber Assembly Desiccant Air Dryer (P07323G23CP)
- SPEEDAIRE Disposable Air Filter/Dryer, ISO Class 2, 1/4 in NPT, 20 cfm, 130°F Max Op Temp, 2 Pack (6ZC63)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- Master Pneumatic Desiccant Dryers