Shop All Desiccant Dryers
Master Pneumatic
MS-38-30-PGA
Mfr # MS38-4D2
Zoro # G005966087
product price: $1,378.99
/ea
Free Shipping & Returns
$1,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Desiccant Material Molecular Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # MS38-4D2
- Zoro # G005966087
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Desiccant Material | Molecular Sieve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 35/3 MFD, 440V, Round (PRCFD353A)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- DODGE 205 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1 in Bore (123611)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- ZERUST Zerust VC2-2 VCI Vapor Capsule, 10, PK10 (375-M-00003)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- WILKERSON Dryer, Desiccant, CFM: 25 (X25-04-000)
- Master Pneumatic Compressed Air Dryers