Shop All Compressor Air Filters
Master Pneumatic
MODULAR FILTER
Mfr # F10E4
Zoro # G605972242
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 20 micron
- Drain Type Manual
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F10E4
- Zoro # G605972242
- Country of Origin United States
- Category Compressor Air Filters
Details
Filter Rating | 20 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, C Mounting (GPA-96-605)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- HHIP TPG-21.51 C-6 TiN Coated Carbide Insert (6020-1121)
- TIMKEN TIM-LM67048, Tapered Roller Bearing 4 Od, Trb Single Cone Cntrl Stand 4 Od, LM67048 (LM67048)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- ELMO RIETSCHLE Gas Ballast Filter Element (730503)
- Master Pneumatic Compressed Air Treatment