Shop All Compressor Air Filters
Master Pneumatic
MODULAR FILTER 8MM, 5/16
Mfr # BF10-M8
Zoro # G605967767
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 8 mm Fitting For Tubing
- Filter Rating 5 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BF10-M8
- Zoro # G605967767
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 8 mm Fitting For Tubing |
Details
Filter Rating | 5 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-012 Two-Piece Clamping Collar (2C-012)
- D&D 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- DAYTON Gearbelt, HT, 175 Teeth, Length 2450 mm (1LWE7)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- Master Pneumatic Compressed Air Treatment