Shop All Compressor Air Filters
Master Pneumatic
MODULAR FILTER 6MM
Mfr # F10-M6
Zoro # G605972099
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Manual
- Connection Size - Air Treatment 6 mm Fitting for Tubing
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F10-M6
- Zoro # G605972099
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 6 mm Fitting for Tubing |
Details
Filter Rating | 5 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86235 (FF91494-12S)
- PIX Belt, B/5L, 21/32 x 200 in. OC (B197)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- NSK NSK-608VV, 600 Series Single Row Deep Groove Ball Bearing, 608VV (608VV)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- BETA 1 FILTERS Air Filter replacement filter for N25950 / BAUER/ROTORCOMP (B1AF0001566)
- Master Pneumatic Compressor Air Filters