Shop All Compressor Air Filters
Master Pneumatic
MODULAR FILTER 4MM, 5/32
Mfr # F10-M4
Zoro # G405972107
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 4 mm Fitting for Tubing
- Bowl Material Plastic
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F10-M4
- Zoro # G405972107
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 4 mm Fitting for Tubing |
Details
Bowl Material | Plastic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- AKG Forced Air Oil Cooler, 3 HP Heat Removed (AP11-P-F)
- ARO Pneumatic Oil Filter, 1 In. NPT, 353 cfm (F35462-310)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 115V, 1/8 HP (70021593)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- SOLBERG Element, Intake Filter (04)
- Master Pneumatic Compressed Air Treatment