Shop All Compressor Air Filters
Master Pneumatic
MODULAR FILTER 10MM
Mfr # BF10-M10
Zoro # G005967602
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 10 mm Fitting For Tubing
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Bowl Material Metal
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BF10-M10
- Zoro # G005967602
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 10 mm Fitting For Tubing |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- Master Pneumatic Compressor Air Filters