Shop All Compressor Air Filters
Master Pneumatic
MODULAR AID FILTER
Mfr # FD10E5
Zoro # G405961989
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD10E5
- Zoro # G405961989
- Country of Origin United States
- Category Compressor Air Filters
Details
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX54 (BX54)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK40H (2BK40H)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- INGERSOLL-RAND Inlet Air Filter (89295976)
- Master Pneumatic Compressor Air Filters