Shop All Filter, Regulator, Lubricator
Master Pneumatic
MODULAR AID FIL-REG LUB
Mfr # MFDRL60D-3
Zoro # G905958540
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/8" NPTF
- Adjustment Range 0 to 125 psi
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # MFDRL60D-3
- Zoro # G905958540
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Internal Automatic |
Adjustment Range | 0 to 125 psi |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL F76S1031 1-1/4" Water Filter (F76S1031)
- SUNBELT Offset Links, Chain #60 1.1" x1.3" x0.75" (A-B1SB418)
- WD-40 Multi-Purpose Lubricant Spray 2.75 oz (490352)
- DYNABRADE Drop In Motor, 0.7 hp Motor Assembly (01136)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D695)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- Master Pneumatic Compressed Air Treatment