Shop All Compressor Air Filters
Master Pneumatic
MOD MTL AID F-FC 'E8'3/4
Mfr # ABM1C0A1J06
Zoro # G505971369
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # ABM1C0A1J06
- Zoro # G505971369
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Metal |
Drain Type | Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 3/8" M (6801-08-06-NWO-FG)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6318 C4)
- NTN Taper Roller Bearing Cup, 2 5/8in Bore (LM501310)
- LOCTITE Anti Seize, Marine, 16 oz, Brush Top Can LB 8023™ (275026)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- INGERSOLL-RAND Ingersoll Rand FA75IG, Coalescing Filter, General Purpose, 45 CFM, 3/4" NPT, 1 Micron (24233363)
- Master Pneumatic Compressed Air Treatment