Shop All Compressor Air Filters
Master Pneumatic
MOD COALESCENT FILTER 1/4
Mfr # FC10-2E8
Zoro # G005963260
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.01 micron
- Drain Type Manual
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC10-2E8
- Zoro # G005963260
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2066747, Pressure Line, 10 micron, Outside-In (MF0060202)
- NTN NTN 6203LLU/16, RadialDeep Groove Ball Bearing 16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU/16)
- REELCRAFT Service Kit, D80000 Latch Parts (S602304)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-31-G)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-04-SK00B)
- Master Pneumatic Compressed Air Treatment