Shop All Compressor Air Filters
Master Pneumatic
MOD COAL FIL 1/4 W/E8
Mfr # FCD10-2E8
Zoro # G005963147
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FCD10-2E8
- Zoro # G005963147
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF1-3/8SB (CF1-3/8SB)
- NSK NSK-6207VV, 6200 Series Single Row Deep Groove Ball Bearing, 6207VV (6207VV)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X06)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm (6XH86BG)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- Master Pneumatic Compressor Air Filters