Shop All Compressor Air Filters
Master Pneumatic
MOD CLEAN AIR PACKAGE 3/8
Mfr # AAM1D0A0A03
Zoro # G505967966
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Manual
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # AAM1D0A0A03
- Zoro # G505967966
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6206ZZE, 6200 Series Single Row Deep Groove Ball Bearing (6206ZZE)
- D&D 214 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB210)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-4-6B)
- TOMPKINS Hydraulic Fitting-Steel24MORFS-24FORFSX-04FP-GP (GPFF2406-24-24-04FP)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- GROZ Air Filter, 3/4in NPT, 175 cfm, 290 psi (F17943-MS)
- Master Pneumatic Compressor Air Filters