Shop All Compressor Air Filters
Master Pneumatic
MOD CLEAN AIR PACKAGE 1/2
Mfr # ABM1D0A0A94
Zoro # G405971353
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # ABM1D0A0A94
- Zoro # G405971353
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372600 / CECCATO/MARK (B1SA0001001)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- DURA-PRIME BAND METRIC Banded Belt, SPB2, 564 x 6000mm PL, 3 Band (3/SPB6000)
- BRENNAN INDUSTRIES 08FJS-08FJS Straight (6565-08-08)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- SOLBERG Filter Element, 5micron (235P)
- Master Pneumatic Compressor Air Filters