Shop All Compressor Air Filters
Master Pneumatic
MOD CLEAN AIR PACKAGE 1/2
Mfr # ABM1D0A0A04
Zoro # G605971368
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # ABM1D0A0A04
- Zoro # G605971368
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 3/8 Inch Barb (CH463B)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903ZZ (SS61903 ZZ FM222)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0095MA010BN, Suction, 10 micron (ZX-0095MA010BN)
- TERRE PRODUCTS Husqvarna 407287 Husqvarna 532407287 V-Groove Idler Pulley - 3.5'' Dia.- 3/8'' Bore - Plastic (343253)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-09)
- Master Pneumatic Compressed Air Treatment