Shop All Compressor Air Filters
Master Pneumatic
MOD CLEAN AIR PACKAGE 1/2
Mfr # AAM1D0A0A04
Zoro # G605967958
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Manual
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # AAM1D0A0A04
- Zoro # G605967958
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- INDUSTRIAL AIR Air Tank, 80 gal., Working 200 PSI (021-0408)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, BK130 1 3/16 (BK130 1 3/16)
- TOMPKINS Hydraulic Fitting-Steel04 SILVER BRAZE RING (SBR-04)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- BETA 1 FILTERS Air Filter replacement filter for AJ135C / GAST (B1AF0002050)
- Master Pneumatic Compressor Air Filters