Shop All Compressor Air Filters
Master Pneumatic
MOD CLEAN AIR PAC 3/8BSPP
Mfr # ABM1D0A0A9C
Zoro # G005971388
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # ABM1D0A0A9C
- Zoro # G005971388
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Manual |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-15-KW Metric Set Screw Coupling w/Keyway (MRC-15-KW)
- TRU-FLATE COUPLER/PLUG SET 1/4""I/M (13201)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/8" (P1-1-3/85/16)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 13.25 in OD (AK1341)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- Master Pneumatic Compressed Air Treatment