Shop All Compressor Air Filters
Master Pneumatic
MOD CLEAN AIR PAC 3/4BSPP
Mfr # AAM1D0A0A0E
Zoro # G605967934
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # AAM1D0A0A0E
- Zoro # G605967934
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Packing Kit R51 (54548)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-7/16 In. H (TRCF40)
- TRIM Semi-Synthetic Coolant, Amber, Jug, 1 gal. (MS690XT/1)
- GOLDENROD 32Oz. 1Qt. Xtra Hdpump Oiler 11 Inchst Spout (250-120-A1)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- INGERSOLL-RAND Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron (24233389)
- Master Pneumatic Compressed Air Treatment