Shop All Pneumatic Parts
Master Pneumatic
MOD AID V-F-R 1/2, GAGE
Mfr # MVFDR60-4
Zoro # G905997990
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 150 psi
- NPT (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # MVFDR60-4
- Zoro # G905997990
- Country of Origin United States
- Category Pneumatic Parts
Details
Max. Pressure | 150 psi |
NPT (In.) | 1/2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABAC 5 HP 230 Volt Single Phase Two Stage 60 Gallon Vertical Air Compressor (AB5-2160V4)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- K-TOOL INTERNATIONAL Rubber Air Hose 50' 3/8" (KTI72050)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- MASTER PNEUMATIC 5 PIECES, BAGGED TOGETHER (KV37-197)
- MASTER PNEUMATIC RESERVOIR (M476R)
- MASTER PNEUMATIC GAGE 2" 0-200 1/4"BACK MT (200-BDD)
- MASTER PNEUMATIC PISTON 3/8, LG.GAGE, M.NUT (R67-3G1PN)
- MASTER PNEUMATIC CLAMP ASSEMBLY (A118-105)
- MASTER PNEUMATIC BRACKET & P.NUT KIT (A33-82)
- DYNABRADE Shield (02679)
- Master Pneumatic Compressor, Air Tank & Pneumatic Tool Parts