Shop All Compressor Air Filters
Master Pneumatic
MOD AID FILTER 8MM 'E5'
Mfr # FD10-M8E5
Zoro # G405962047
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 8 mm Fitting for Tubing
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD10-M8E5
- Zoro # G405962047
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 8 mm Fitting for Tubing |
Details
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA46-050E)
- FOSTER Reuse Hose Clamp, 1/4x1/2", Brass/Steel (SB3-3)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- BETA 1 FILTERS Air Filter replacement filter for 88110556 / INGERSOLL RAND (B1AF0005150)
- Master Pneumatic Compressed Air Treatment