Shop All Compressor Air Filters
Master Pneumatic
MOD. AID FILTER 4MM, 5/32
Mfr # FD10-M4
Zoro # G005962034
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Connection Size - Air Treatment 4 mm Fitting for Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD10-M4
- Zoro # G005962034
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 4 mm Fitting for Tubing |
Details
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PBPS-BR-100 Bronze Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BR-100)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-608)
- FESTO Hand Lever VAOH-9-H9 (VAOH-9-H9)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- SOLBERG Element, Filter (851)
- Master Pneumatic Compressed Air Treatment