Shop All Compressor Air Filters
Master Pneumatic
MOD. AID FILTER 1/8
Mfr # FD10-1E3
Zoro # G005961990
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 1/8" NPTF
- Drain Type Internal Automatic
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD10-1E3
- Zoro # G005961990
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BEHRINGER PI4211SMVST25 Replacement/Interchange Hydraulic Filter (MF0060955)
- MTD Belt-V .715 X 48.5 (954-0370)
- CLIMAX METAL PRODUCTS 2C-050-S Two-Piece Clamping Collar (2C-050-S)
- FESTO Rod Eye SGS-M12 (SGS-M12)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-06-BL00B)
- Master Pneumatic Compressor Air Filters