Shop All Compressor Air Filters
Master Pneumatic
MOD. AID FILTER 1/8
Mfr # FD10-1
Zoro # G905962042
product price: $52.09
/ea
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/8" NPTF
- Bowl Material Plastic
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD10-1
- Zoro # G905962042
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Speedi-Sleeves (99413)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 12.75 in OD (1241B)
- MASTER PNEUMATIC CLAMP ASSEMBLY (A118-105)
- FESTO Self-Aligning Rod Coupler FK-5/16-24 (FK-5/16-24)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- GROZ Air Filter, 3/4in NPT, 175 cfm, 290 psi (F17943-MS)
- Master Pneumatic Compressed Air Treatment