Shop All Compressor Air Filters
Master Pneumatic
MOD. AID FILTER 1/4 TUBE
Mfr # FD10-04
Zoro # G005962041
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/4" Fitting for Tubing
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD10-04
- Zoro # G005962041
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" Fitting for Tubing |
Details
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- AIRTEC LUBE-SHUTTLE Mlti-Purpose Grease 14.11Oz (156400)
- DAYTON Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145TC Frame (4K812)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-1400,100 Teeth (B-1400)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- Master Pneumatic Compressed Air Treatment