Shop All Compressor Air Filters
Master Pneumatic
MOD AID CLEAN AIR PAC 3/8
Mfr # AAM1D0A1AA3
Zoro # G005967954
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # AAM1D0A1AA3
- Zoro # G005967954
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/2", PK10 (ASP-4)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG HEPA Cartridge Fltr, PF, 1367cfm, 0.3Micron (HE376P)
- Master Pneumatic Compressor Air Filters