Shop All Compressor Air Filters
Master Pneumatic
MOD AID CLEAN AIR PAC 3/4
Mfr # AAM1D0A1K96
Zoro # G405967943
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Automatic
- Connection Size - Air Treatment 3/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # AAM1D0A1K96
- Zoro # G405967943
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Inlet Bushing Assembly, 3/8 In. NPT (25213)
- PROTOCHEM LABORATORIES Rust Converter And Eliminator Coating, 11oz., EA1 (PC-2058-1)
- FIROMATIC Rc-20 Cartridge For C-40 & C-60 (RC-20)
- SMC Dual Piston Cylinder, 25mmBore, 30mmStrke (CXSM25-30)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- Master Pneumatic Compressed Air Treatment