Shop All Compressor Air Filters
Master Pneumatic
MOD AID CLEAN AIR PAC 1/2
Mfr # DAM1D0A1A94
Zoro # G005971814
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # DAM1D0A1A94
- Zoro # G005971814
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- MAIN FILTER Hydraulic Filter, replaces NUGENT 1114002, Return Line, 5 micron, Outside-In (MF0062657)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-3/8" (235135)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Max. Flow - Air Treatment: 120 cfm (M28-04-BK00B)
- Master Pneumatic Compressed Air Treatment