Shop All Compressor Air Filters
Master Pneumatic
MOD AID CLEAN AIR PAC 1/2
Mfr # ADM1D0A1KA4
Zoro # G405971407
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # ADM1D0A1KA4
- Zoro # G405971407
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- ATLANTIC BLOWERS Regenerative Blower, 20 HP, 791 cfm (AB-1200)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BNHC, Pressure Line, 10 micron, Outside-In (MF0490066)
- PARKER PARKER F701-024E HI-FLOW COHI-FLOW COALESCING FILTER 1/4IN 250PSI PNEUMATIC OIL WATER SEPARATOR (F701-024E)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- Master Pneumatic Compressed Air Treatment