Shop All Compressor Air Filters
Master Pneumatic
MOD AID CLEAN AIR 3/8BSPP
Mfr # ABM1D0A1A9C
Zoro # G405971377
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # ABM1D0A1A9C
- Zoro # G405971377
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Automatic |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- FERNCO DWV TEE FLEX PVC 3"" (PQT-300)
- PARKER HOSE MENDER (122HBL-4)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-1/2-X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- Master Pneumatic Compressor Air Filters